Beli silicone adhesive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  2. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  3. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  4. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
  5. ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  6. ThreeBond Liquid Gasket (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.
    atribut:
    • Hardness: 26 Shore A
    • Size (g): 100
    • Tensile Strength: 2.5 Mpa
    • Appearance: White paste
    • Specific Gravity: 1.01
    • Elongation: 3.03
    • Operating Temp. Range: - 60 to 200°C
    • Tack Free Time: 40 min
    • Viscosity (Pa.s): 68
  7. Dextone Red Silicone (Lem Gasket)
    Mulai

    Rp259.900

    Dextone Red Silicone (Lem Gasket)
    Deskripsi:
    Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.
    atribut:
    • Color: Red
    • Initial Dry Time (minute): 5-20
    • Density (g/mL): 0,97
    • Temperature Resistance (°C): -45 - 150
    • Violence: 19 Shore-A
    • Elasticity (%): 580
    • Movement Capacity (%): 25
  8. ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Deskripsi:
    Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approx
    atribut:
    • Operating Temp. Range: Below - 40 to 80 Degree Celcius
    • Specific Gravity: 0.90
    • Viscosity (Pa.s): 445
  9. ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Mulai

    Rp98.900

    ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Deskripsi:
    Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.
    atribut:
    • Packaging Size: 480 ml
    • Appearance: Transparent
    • Drying Time: 30 Seconds
    • Specific Gravity for Main Agent: 0.67
    • Flash Point: Propelant 106 Degree Celcius
    • Contents: Below - 20 Degree Celcius
  10. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  11. ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  12. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp499.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.
    atribut:
    • Hardness: 30 Shore A
    • Size (g): 100
    • Appearance: Black paste
    • Specific Gravity: 1.01
    • Operating Temperature Range (°С): - 60 to 200
    • Elongation: 4
    • Tack Free Time (minute): 3
    • Tensile Strength (MPa): 1.9
    • Viscosity (Pa.s): 250
  13. ThreeBond Multi Purpose Lubricant 1806B (Pelumas Serbaguna)
    Mulai

    Rp58.900

    ThreeBond Multi Purpose Lubricant 1806B (Pelumas Serbaguna)
    Deskripsi:
    ThreeBond 1806B adalah pelumas yang mampu membersihkan karat dan melonggarkan sekrup, mur, baut, dan bagian logam lainnya. Pelumas ini juga akan menghentikan bunyi mendecit dan akan melindungi bagian-bagian logam yang bergeser dengan membentuk lapisan film yang tidak mudah mengering sehingga dapat mencegah karat. Pelumas ini dapat dengan mudah dibersihkan dari permukaan logam dengan menggunakan kain pembersih.Fungsi- Otomotif : Untuk mengeringkan kelembaban-pengapian yang tersumbat, busi, generator, kabel, dan sistem kontrol listrik.- Elektronik : Dapat digunakan pada peralatan elektronik.- Industri : Dapat digunakan pada pipa, katup, baut, dan alat alat.- Rumah : Dapat digunakan pada mainan, pintu geser, engsel, ritsleting, peralatan rumah tangga, joran. Apapun yang bergerak dan/ atau menempel.
    atribut:
    • Size (ml): 400
  14. ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)
    Deskripsi:
    TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appr
    atribut:
    • Operating Temp. Range: Below - 40 to 80°C
    • Appearance: Red
    • Specific Gravity: 0.90
    • Flash Point: 9°C
    • Viscosity (Pa.s): 445
  15. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

Daftar Harga silicone adhesive Terbaru October 2026
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900
ThreeBond Adhesive (Lem Kontak Karet Sintetis)Rp179.900
ThreeBond Liquid Gasket (Lem Gasket)Rp409.900
ThreeBond Anaerobic Adhesive Sealant (Lem Baut)Rp659.900
ThreeBond Liquid Gasket (Lem Gasket)Rp499.900
ThreeBond Liquid Gasket (Lem Gasket)Rp389.900
ThreeBond Liquid Gasket (Lem Gasket)Rp359.900
Dextone Red Silicone (Lem Gasket)Rp259.900
ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)